This item is Discontinued.

This item is Discontinued.
70822 40 Watts S11 Clear Hi-Intensity Light Bulb; Pack Of 10 (Discontinued)
Mfr #
OR1636639
Zoro #
G604066508
UPC # 752516137861
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR1636639
- Zoro #
- G604066508
- UPC #
- 752516137861
- Country of Origin
- China
Description
Features
- Westpointe.
- 40S11N/CD.
- 40 Watts, 120V.
- Color - Clear.
- Hi-Intensity.
- Light Bulb.
- Maximum Overall Length 2.33 in.
- Intermediate Base.
- 355 Lumens.
- 1,000 Average Rated Hours Carded.
- Pack of 10.
- Dimension - 1.5 x 3.38 x 5.75 in.
- Item Weight - 0.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.