This item is Discontinued.

This item is Discontinued.
70838 40W CA10 BT Frosted Decorative Chandelier Bent Tip Light Bulb; 2 Pack (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR135304
- Zoro #
- G404107142
- UPC #
- 654204692860
- Country of Origin
- China
Description
Features
- Westpointe.
- 2 Pack.
- 40CA10/F/CD.
- 40W, 120V.
- Frosted Decorative Chandelier Bent Tip Light Bulb.
- Candelabra Base.
- Maximum Overall Length 3-15/16 in.
- 350 Lumens.
- 2,500 Average Rated Hours.
- Dimension - 3.75 x 1.5 x 7.75 in.
- Item Weight - 0.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.