This item is Discontinued.

This item is Discontinued.
70849 25 Watts 50; 100; 150 Watts Soft White Standard 3 Way Bulb; Pack Of 6 (Discontinued)
Mfr #
OR137256
Zoro #
G403978187
UPC # 654204704440
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR137256
- Zoro #
- G403978187
- UPC #
- 654204704440
- Country of Origin
- China
Description
Features
- Westpointe.
- 50/100/150 Watts.
- A21, 120V.
- Soft White Standard 3 Way Bulb.
- Standard Base.
- 595/1500/2095 Lumens.
- 1,200 Average Rated Hours.
- Pack of 6.
- Dimension - 2.5 x 5 x 2.5 in.
- Item Weight - 0.11 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.