Shop ORBIS

8 in Needle Nose Plier, Side Cutter Plastic Coated Handle

  • Mfr # 9O 21-150 SBA
  • Zoro # G9971394

product price: 
$
47.79
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Jaws at 25 Degrees to Handle
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9O 21-150 SBA
Zoro #
G9971394
UPC #
843221020422
Country of Origin
Germany
Item
Needle Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Jaws at 25 Degrees to Handle
Number of Pieces
1
Joint Type
Solid
Nonsparking
No
Plier Item
Needle Nose Pliers
Plier Product Group
Pliers
Spring Return
No
Voltage Rating
Not Rated
Wire Stripper
Yes
Insulated
No
Handle Color
Red
Gripping Surface
Serrated
Standards
DIN ISO 5745
Wire Crimper
No
ESD Safe
No
Cutting Capacity/Material
Not Specified
Side Cutter
Yes
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Max. Jaw Opening
1 1/16 in
Jaw Bend
0 Degrees
Tether Style
Not Tether Capable
Maximum Jaw Opening
1 1/16 in
Handle Style
Dipped
Additional Tool Functions
Stripper
Tether Ready
No
ESD-Safe
No
Includes Wire Cutter
Yes
Plier Material
Steel
Non-Sparking
No
Jaw Texture
Serrated
Jaw Opening Type
Manual
Nose Shape
Needle
Includes Wire Stripper
Yes
Steel Type
Chrome Vanadium Steel
Cutting Capacities
Not Specified
Plier Type
Needle Nose Pliers

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 1/16 in, Jaw Length 2 31/32 in, Tip Width 3/32 in, Additional Tool Functions Stripper, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Jaws at 25 Degrees to Handle, Handle Color Red, Handle Style Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.