Shop ORBIT
Create Account
2 in. H Adjustable Sprinkler Spray Head
- Mfr # 80607
- Zoro # G624148154
product price:Â
$
13.15
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
- 80607
- Zoro #
- G624148154
- UPC #
- 046878806078
- Country of Origin
- China
Description
The new Orbit Professional Series 2 in. Spray Head brings rugged elegance to the irrigation market. It is ideal for use in residential and commercial landscapes and handles the most intricately designed, high maintenance areas with ease. Professional Series 15 ft. Adjustable Pattern Nozzle provides uniform coverage and long-lasting performance. There are 2-seals on the cap, a radial seal and a face seal. There are 2 more seals on the riser making leaks a thing of the past. A pre-installed pressure regulator delivers a constant 30 PSI-the precise pressure at which spray nozzles operate best. Delivers even and consistent water coverage over a nozzle's radius. No over spray or misting due to an over pressurized system. Durable Metal Cap is ideal for yards bordering sidewalks and driveways where frequent contact with tires or lawn equipment are common.