Shop ORBIT

Brass Misting Slip-Lok Tee 1 pk

  • Mfr # 10121W
  • Zoro # G7679068

product price: 
$
11.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10121W
Zoro #
G7679068
UPC #
718455101219
Country of Origin
United States

Description

This Brass Slip-Lok Fitting with Mist Nozzle works with 3/8 inch nylon mist tubing and connects in seconds with a simple insert and twist motion. The unique brass Slip-Lock design can be used with both low and high pressure (up to 160 PSI) systems as the coupling grips tighter when the pressure increases. Additionally, the coupling and tubing can be disassembled by simply compressing the ferule against the body and pulling away from the tubing, making the Slip-Lock coupling a versatile mist system fitting. This fitting can rotate a full 360 degrees so you can direct your mist right where it is needed.


  • • Features an easy-to-install Slip-Lok design
  • • Rotates a full 360 degrees for customized water misting
  • • All brass construction ensures many years of dependable use
  • • Compatible with low and high pressure outdoor cooling systems
  • • For outdoor use with cold water only
  • • Use to expand any flexible 3/8" mist tubing kit up to 75 nozzles or 150 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.