Brass Misting Slip-Lok Tee 1 pk

  • Mfr # 92120L
  • Zoro # G7680249
product price: 
$
14.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92120L
Zoro #
G7680249
UPC #
718455921206
Country of Origin
United States

Description

The Brass Slip-Lock Elbow works with 3/8 inch nylon mist tubing and connects in seconds with a simple insert and twist motion. Use to assemble or repair your outdoor mist cooling system. The unique brass Slip-Lock design can be used with both low and high pressure (up to 160 PSI) systems as the elbow actually grips tighter when the pressure increases. Additionally, the elbow and tubing can be disassembled by simply compressing the ferule against the body and pulling away from the tubing making the Slip-Lock elbow a versatile mist system fitting.


  • • Works with any flexible 3/8" mist tubing system
  • • Features an easy-to-install Slip-Lok design
  • • All brass construction ensures many years of dependable use
  • • Compatible with low and high pressure outdoor cooling systems
  • • Provides exact 90 degree turn in mist line
  • • For outdoor use with cold water only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews