Professional Series 2 in. H Adjustable Pop-Up Spray Head W/Flush Cap

  • Mfr # 80360
  • Zoro # G105300651
product price: 
$
9.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80360
Zoro #
G105300651
UPC #
46878803602
Country of Origin
United States

Description

Professional Series is ideal for use in residential and commercial landscapes, the handles the most intricately designed, high maintenance areas with ease. adjustable pattern nozzle allows you to place water exactly where you want, it off sidewalks, buildings and driveways. The sprinkler offers a molded, pressure activated wiper seal that excessive flow-by and cleans the stem upon completion of watering. The regulator delivers even and consistent water coverage over a nozzle's radius. The installed dual-port flush plug provides for easy clean out and easy access nozzle installation. The sprinkler body attaches to a 1/2 in. pipe thread riser easy installation. Compatible with most brands of nozzles and spray heads.


  • • Pre-installed adjustable pressure regulator in each head ensures optimal nozzle performance
  • • No over spray or misting due to an over pressurized system
  • • 30 to 40 psi adjustable pressure regulator
  • • Strong, fortified cap with superior threads
  • • Factory-installed dual-port flush cap
  • • Body has added buttresses under the cap for better grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews