Put Slip Lok Brass Mist Hose Adapter 1 pk

  • Mfr # 92320W
  • Zoro # G7679348
product price: 
$
13.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92320W
Zoro #
G7679348
UPC #
718455923200
Country of Origin
United States

Description

The Brass Slip-Lock Hose Adapter works with 3/8 inch nylon mist tubing and connects in seconds with a simple insert and twist motion. Use to connect your outdoor mist cooling system to a standard garden hose for water supply. The unique brass Slip-Lock design can be used with both low and high pressure (up to 160 PSI) systems as the coupling grips tighter when the pressure increases. Additionally, the coupling and tubing can be disassembled by simply compressing the ferule against the body and pulling away from the tubing, making the Slip-Lock coupling a versatile mist system fitting.


  • • Features an easy-to-install Slip-Lok design
  • • All brass construction ensures many years of dependable use
  • • Provides easy hook-up to hose bibs and taps
  • • For outdoor use with cold water only
  • • Unique slip-lok design provides exact 90 degree turn in mist line
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews