Shop ORBIT
Create Account
Underground 54151 0.5 in. 6 Jet Plastic Stream Bubbler
- Mfr # 268326
- Zoro # G104064134
product price:Â
$
24.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268326
- Zoro #
- G104064134
- UPC #
- -
- Country of Origin
- China
Description
Features
- 6 Jet Plastic Stream Bubbler.
- Size - 0.5 in.
- 0.5 in. FNPT Inlet.
- Solid Plastic Construction.
- Inlet Filter Basket Prevents Debris Clogs.
- Finger Flow Adjustment.
- Adjusts From Full-flow To Light Trickle.
- Dimension - 0.16 x 0.13 x 5 in.
- Item Weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.