Shop ORBIT
Create Account
Underground 67100 10 Pack; Multi-Stream Dripper
- Mfr # 133436
- Zoro # G503999396
product price:Â
$
28.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133436
- Zoro #
- G503999396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Features
- 10 Pack.
- Multi-Stream Dripper.
- 3 ft. Maximum Spray Radius.
- Flow Control Knob Adjusts Water Flow From 0-16 GPH At 25 PSI.
- Works With Either 1/4 in. Tubing Or Easily Threads Into A Standard 10-32 in. Adapter.
- Works With Most Existing Drip Systems, Ideal For Potted Plants & Flower Beds.
- Dimension - 0.8 x 3.4 x 5.8 in.
- Item Weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.