Shop ORBIT
Create Account
Underground 67462 0.5 in. DL End Cap
- Mfr # 133533
- Zoro # G204000568
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133533
- Zoro #
- G204000568
- UPC #
- -
- Country of Origin
- China
Description
Features
- DL End Cap.
- Size - 0.5 in.
- Use To Seal The End Of 0.5 in. Distribution Tubing.
- Removable End Cap For Winterizing Or System Flushing.
- Unique Release Feature Simplifies Installation & Maintenance This Easy-To-Push-On End Cap Works On The Most Common Sizes Of 0.5 in. Drip Tubing, 0.690, 0.700 & 0.710, Included Is A Unique Release Tab That Allows For Removal & Reinsertion Of Tubing For Convenient Installation & Maintenance.
- Dimension - 2.3 x 1.8 x 1.8 in.
- Item Weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.