Shop ORBIT
Create Account
Underground 67743 25 PSI; Pressure Regulator
- Mfr # 133547
- Zoro # G104058331
product price:Â
$
47.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133547
- Zoro #
- G104058331
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Features
- 25 PSI, Pressure Regulator.
- 3/4 in. Female Pipe Thread x Female Pipe Thread.
- Regulates Water Pressure To 25 PSI For Above Or Below Ground Installation.
- Reduces Damage To Drip Watering System.
- Reducing High Pressure Damage & Drip System Failure.
- Designed For Above Or For Below Ground Installation.
- Dimension - 2.3 x 2.3 x 4.8 in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.