This item is Discontinued.

Ore Furniture K-4293C 12 & 14 in. Lelei Candleholder; Silver & Gold - Set of 2 K-4293C

This item is Discontinued.

Ore Furniture

K-4293C 12 & 14 in. Lelei Candleholder; Silver & Gold - Set of 2 (Discontinued)

Mfr # K-4293C
Zoro # G103693922
UPC # 854570023682
Country of Origin China
Category Candles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-4293C
Zoro #
G103693922
UPC #
854570023682
Country of Origin
China

Description

Add instant warmth and ambiance with this Langi Clinging Florals Candle Holders Set. With a transitional silhouette and silvery and gold finish, these 2 piece candle holders set works beautifully on a mantel or as a dramatic centerpiece for a festive meal. The pillar candle holders give an elegant and modern look to your room. The Langi Clinging Florals Silver/Gold Candle Holders Set not only look elegant, but also create a nostalgic and soothing atmosphere for your guests. This luxurious transitional styled candle holder creates a unique effect to the environment and your room.

The decorative candle holders features Clinging Florals theme with silver finished, For the base and the top with golden brown (top diameter is 3" for both small holder and big holder)

Features
  • Made of polyresin
  • A pair of white non-scented votive candles included (diameter of 3")
  • Can be easily clean with a damp cloth
  • Set of 2
Specifications
  • Finish: Silver & Gold
  • Size: 12", 14"
  • Small Candleholder Dimension: 1" H x 4.75" W x 4.75" L
  • Large Candleholder Base Dimension: 1.25" H x 5" W x 5" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.