This item is Discontinued.

This item is Discontinued.
Ore Furniture H-7 Cherry Vanity Set (Discontinued)
Mfr #
H-7
Zoro #
G204171176
UPC # 854570003431
Country of Origin China
Category Bathroom Vanities with Tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-7
- Zoro #
- G204171176
- UPC #
- 854570003431
- Country of Origin
- China
Description
This vanity set not only adds style to your room, but also provides enough storage space to keep your essentials for handy access. The set includes a table, stool, and an oval mirror that come with a Victorian Floral print and sophisticated finish for that complete look. Upholstered with a fabric cushion, the sturdy stool provides a comfortable seating. The bench is ideal to keep a rotating mirror and organize other stuffs on the top space.
Features- Add Style to Any Bedroom with this Traditional Vanity Set.
- Made from wood and wood composite.
- Features a rich cherry-colored finish.
- Includes a vanity, mirror and Victorian floral print stool.
- Assembly required.
- Dimensions - 33 x 20 x 14 in.
- Table - 29.5 x 18 x 49 in.
- Mirror - 13 x 18.5 in.
- Chair - 15.75 x 11.75 x 17 in.
- 3 Pieces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.