This item is Discontinued.

This item is Discontinued.
Ore Furniture HB4692 18 in. Dove Grey Shoe Storage Ottoman (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB4692
- Zoro #
- G903895908
- UPC #
- 854570020902
- Country of Origin
- China
Description
Upholstered Tufted Storage Bench gives you the best of both space and style. Made with plush fabric, the seat opens a 2-door closet in the front as a built in storage hidden black compartment shelves for blankets, quilts, shoes and pillows. Keep it in the master bedroom or the drawing room as needed. Store in Style! Seating Weight Capacity - 225 lbs. Armless. Get the best of comfort and storage with the amazing Tufted Soft Fabric Storage Bench.
Features- Color - Dove Grey. Wood Construction Frame.
- Storage Dimension - Top Shelves - 18L x 12W x 6H, Bottom Shelves - 18 x 12 x 6.75 H in.
- Leg Dimension - 2 x 2 x 1 H in.
- Storage Opening is in the Front with a Metal Pull Handle.
- Double Hinge on both side for Stability.
- Each Door measures 18 x 12 x 12.75 in.
- 18H Bench Dimension without the legs.
- Product Material - 97% Polyurethane Foam, 3% Polyester Fiber Batting.
- Wipe with a Damp Cloth or Upholstery Cleaner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.