This item is Discontinued.

Ore Furniture Ore Furniture HB4723 32.86 in. Glamor Girl Black & Red High Heel Storage Chair HB4723

This item is Discontinued.

Ore Furniture

Ore Furniture HB4723 32.86 in. Glamor Girl Black & Red High Heel Storage Chair (Discontinued)

Mfr # HB4723
Zoro # G603920450
UPC # 854570023880
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB4723
Zoro #
G603920450
UPC #
854570023880
Country of Origin
China

Description

Glamor Girl Black & Red High Heel Storage Chair

This elegant Glamor Girl Storage High Heel Chair will fit perfectly in any living room style and decor. The back rest of this chair is made for comfortable resting while performing leisure activities, like watching television or reading a book. With the conveniently hidden storage space making this chair quite practical for discretely storing books, magazines, and other objects. The framework of the chair is made of solid wood accompanied with faux suede on the outside for sturdiness and comfort. The weight capacity for each chair is 300lbs. One can place this chair for a modern home decor or separately.

Features
  • The height of the seat from the floor is 17" H
  • The length from the backseat to the front of the seat is 18" H
  • Fully Assembled
Specifications
  • Color: Black & Red
  • Size: 32.86 in.
  • Backrest Measure: 21" H
  • Hidden Storage Dimesion: 13.5" L x 13" W x 14" H
  • The Dimension of the Heel Space: 10" x 22"x 24"
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.