This item is Discontinued.

This item is Discontinued.
Ore Furniture HB4791 17 in. Stencil Storage Bench Seat with Side Pockets & Industrial Caster Wheels - Beige Moroccan Heart Black (Discontinued)
Specifications
Details
- MFR #
- HB4791
- Zoro #
- G204008533
- UPC #
- 843245102500
- Country of Origin
- China
- Color
- Beige
Description
Give your home a refined design with a beautiful, Auburn Brown Basketweave Pattern Leatherette storage ottoman bench. Made from wood construction, this storage ottoman bench is suitable for storage, seating or use as a coffee table. The rectangular form lends itself to a number of placements among your existing furniture arrangement. Side pockets will keep your elusive remote controls close at hand and be able to use as a newspaper, magazine rack.This vertical filing storage ottoman bench is a stylish addition to any home office ensemble. Each drawer is designed to hold letter-sized files and can support up to 50 lbs. of supplies, while included 2 file bars make organizing your folders a breeze. Paired with caster wheels, it brings smooth mobility to the design. The versatility of the padded storage ottoman bench makes it a must have. 17 in. Stencil Storage Bench Seat with Side Pockets & Industrial Caster Wheels - Beige Moroccan Heart Black.
Features- 97% Polyurethane Foam, 3% Polyester Fiber Batting.
- Fully Assembled. Come with 2 Black Hanging File Metal Bar for Filing Folders, Letters and Legal. Seat to Floor Measures 17"H. Has 2 Stainless Steel Swivel Caster Wheels with Total Lock Brakes and 2 Stainless Steel Swivel Caster Wheels. Wheels are made of polyurethane and Measures 2.75"L X 2"W x 2.5"H. Single Metal Hinges on left-hand side lift the seat for Filing Storage placement. Wipe with a damp or dry cloth for cleaning.
- Come with 2 Black Hanging File Metal Bar for Filing Folders, Letters and Legal.
- Seat to Floor Measures 17"H.
- Has 2 Stainless Steel Swivel Caster Wheels with Total Lock Brakes and 2 Stainless Steel Swivel Caster Wheels.
- Wheels are made of polyurethane and Measures 2.75"L X 2"W x 2.5"H. Single Metal Hinges on left-hand side lift the seat for Filing Storage placement. Wipe with a damp or dry cloth for cleaning.
- Single Metal Hinges on left-hand side lift the seat for Filing Storage placement.
- Wipe with a damp or dry cloth for cleaning.
- Color: Beige Moroccan Heart Black
- Size: 17 in.
- Seating Dimensions: 29"L x 17"W x 17"H.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.