This item is Discontinued.

Ore Furniture Ore Furniture HBL2126 22.5 in. Dalia Gold Swing Arm Table Lamp HBL2126

This item is Discontinued.

Ore Furniture

Ore Furniture HBL2126 22.5 in. Dalia Gold Swing Arm Table Lamp (Discontinued)

Mfr # HBL2126
Zoro # G503786637
UPC # 843245104962
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2126
Zoro #
G503786637
UPC #
843245104962
Country of Origin
China

Description

Introduce traditional sensibility to your decor with this transitional Dalia Gold Swing Arm table lamp with a white empire shade. A chic addition to a wide variety of decor styles, this transitional table lamp comes in a classic polished brass finish. Its candlestick profile and base design offer an easily adjustable swing arm up to 65 degrees for optimum convenience. Adorned with a white cotton/linen blend fabric empire shade, this transitional swing arm table lamp is sure to complement the room.

Features
  • Requires a standard 120V (Type A, E26) bulb 100 Watts (not included)
  • Inline on/off switch located on the lamp cord
  • UL listed
  • Wipe with a damp cloth for cleaning
  • Uno-fitter inner white cotton & linen drum shade
  • 23 Watts CFL or LED Bulb Compatible
Specifications
  • Color: Gold
  • Gold Harp Size: 7.75" H x 3.5" L
  • Gold Finial Size: 0.50" H x 0.75" D
  • Table Lamp Base Size: 15.65" H x 6" L
  • Golden Cord Size: 66.5" L
  • Metal Hexagon Base Size: 1.5" H x 5.5" Wx 6" L
  • Lamp Size: 22.5"
  • Material: Polished Brass Metal Table Base, White Empire Shade
  • Dimension: 9.5" H x 6.5" W x 12" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.