This item is Discontinued.

This item is Discontinued.
Ore Furniture JW-194 4-tier Adjustable Book Shelf With Door (Discontinued)
Mfr #
JW-194
Zoro #
G603694870
UPC # 854570010361
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JW-194
- Zoro #
- G603694870
- UPC #
- 854570010361
- Country of Origin
- China
Description
This adjustable bookshelf is just what you need to store an assortment of items suited to your very needs. The door will keep the dust away and preserve the contents.
Features- This 4-tier book case will not only help you organize your books and magazine but will also increase storage space for you.
- This scratch-resistant surface is uniquely designed and the laminate finishing coat make this item quite easily to clean.
- The shelves are adjustable with two levels of a 4-inch increment to accomodate all sizes and shapes and each tier can withstand up to 70 lbs. of weight.
- The additional of two stylish doors will protect your reading materials from dust, nature, and wandering eyes.
- Easy to follow instruction for assembly.
- Dimension - 16.5 x 12 x 47.5 in.