This item is Discontinued.

Ore Furniture Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. K-0721

This item is Discontinued.

Ore Furniture

Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (Discontinued)

Mfr # K-0721
Zoro # G103702723
UPC # 854570020704
Country of Origin China
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-0721
Zoro #
G103702723
UPC #
854570020704
Country of Origin
China

Description

Give guests a glimpse of the world beneath the waves with this attractive Mother and Child Dolphin Sea End Table. The undersea tableau is crafted by our artisans using time-honored molding cast processes, and finished with luxuriously lifelike hues. Lovingly sculpted Dolphin base perfectly captures a dolphin pair's light-hearted joy and exuberant grace as they play amongst the foaming waves. Enhance your décor with a statuary table of incomparable artistry. Cast in quality designer resin. Hand painted. Mother and Child Dolphin On Wave End Table.

Features
  • Glass Top measures 19 in. L x 19 in. W x .125 in. Thick.
  • Table Shape: Round.
  • Finish: Multi-colored.
  • Top Material: Glass.
  • Overall Figurine Table Height - Top to Bottom: 13 in. L x 23.5 in. H.
  • Frame Material: Polyresin.
  • Multi-colored.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.