This item is Discontinued.

This item is Discontinued.
Ore Furniture K-0728 Glass Top Elephant End Table; 24 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-0728
- Zoro #
- G403702959
- UPC #
- 854570020780
- Country of Origin
- China
Description
Add a unique accent to any room in your home with this whimsical Elephant End Table. A clear, tempered glass with a beveled edge tabletop is held up by the adorable hand-painted resin elephant. This hand painted elephant table with glass top will add atmosphere to your room. The elephants trunk pointing up may bring you good luck!
Features- Hand painted.
- Glass Top measures 19 in. L x 19 in. W x .125 in. Thick.
- Table Shape: Round.
- Finish: Multi-colored.
- Top Material: Glass.
- Overall Figurine Table Height - Top to Bottom: 11 in. L x 9.5 in. W x 23.5 in. H.
- Frame Material: Polyresin.
- Color: Grey.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.