This item is Discontinued.

This item is Discontinued.
Ore Furniture K-4171T 31 in. Resemble Wood Table Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4171T
- Zoro #
- G203786999
- UPC #
- 854570009006
- Country of Origin
- China
Description
Features
- This lamp features a wooden-like table lamp.
- Includes a mudd colored shade with little hanging beads.
- Extremely light-weighted.
- Body is made of metal.
- Has a very simple and unique feature.
- This ancient style lamp gives an elegantly classical sensation.
- Uses a 3-way type 100 watt type A bulb; not included.
- Dimension - 15 x 15 x 32 in.