This item is Discontinued.

Ore Furniture Ore Furniture K-4190C 16 - 13 in. Roman Bronze Collection- 2 In 1 Candleholder Set K-4190C

This item is Discontinued.

Ore Furniture

Ore Furniture K-4190C 16 - 13 in. Roman Bronze Collection- 2 In 1 Candleholder Set (Discontinued)

Mfr # K-4190C
Zoro # G503693959
UPC # 854570012914
Country of Origin China
Category Candleholders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-4190C
Zoro #
G503693959
UPC #
854570012914
Country of Origin
China

Description

An intricately crafted decoration designed to bring an elegant sense to any setting. Place this unique centerpiece in any room to draw the attention and interest of everyone.

Features
  • This elegant pair of candleholders is designed and part of the Roman Bronze Collection.
  • This traditional and Medival styled candle holder creates a unique effect to the environment and your room.
  • The shape and style of the holder has a very distinctive feature with reddish brown body.
  • Made of Polyresin and can be easily clean with a cloth.
  • A pair of white votive unscented candles included (diameter of 2.5 in. ) with silver paisley designed.
  • The height of the candlerholders are 16 in. and 13 in. , base diameter of3.75 in. and top diameter of 3.75 in.
  • Large - 5 x 5 x 16 in.
  • Small - 5 x 5 x 13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews