This item is Discontinued.

This item is Discontinued.
Ore Furniture K-4190T 32 in. Roman Bronze Collection- Decorative Table Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4190T
- Zoro #
- G003777210
- UPC #
- 854570012358
- Country of Origin
- China
Description
Features
- This elegant Table Lamp is designed and part of the Roman Bronze Collection.
- This traditional and Medival styled Table Lamps creates a unique effect to the environment and your room.
- The shape and style of the lamp has a very distinctive feature with reddish brown body, bottom part of the base also contains a look a like marble.
- Made of Polyresin and can be easily clean with a cloth.
- Lamp shade is made of fabric that measures 8 in. diameter on top, 15 in. on the bottom and 12 in. in height.
- The body of the lamp is measured 6.5 in. diameter, 5.5 in. base of the body and 17 in. in height.
- Three way lamp (only with a three way bulb), 120 V 60W bulb max, UL listed.
- Dimension - 15 x 15 x 32 in.