This item is Discontinued.

This item is Discontinued.
Ore Furniture K-4192-B1 8 in. Handcrafted Bronze Decorative Bowl With Decorative Spheres (Discontinued)
Mfr #
K-4192-B1
Zoro #
G603958927
UPC # 854570012907
Country of Origin China
Category Serving Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-4192-B1
- Zoro #
- G603958927
- UPC #
- 854570012907
- Country of Origin
- China
Description
An intricately crafted decoration designed to bring an elegant sense to any setting. Place this unique centerpiece in any room to draw the attention and interest of everyone.
Features- This beautifully handpainted and handcrafted decorative bowl with four decorative spheres is designed for home comfort.
- This item will add a majestic ambience to your home.
- The decorative bowls features archaic patterns of gold leaves and Classical Greek engravings of female portrait on two sides of the bowl that accents between bronze and gold lacquer finished (engraving bowl dimension is 3.5 x 3.5 in. ; sphere diameter is 4 in. ).
- Made of Polyresin and can be easily clean with a cloth.
- The internal depth bowl dimension is 3 in. and the dimension of the opening is 16 x 10.5 in.
- Dimension - 16 x 11 x 8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.