This item is Discontinued.

Ore Furniture Ore Furniture K-4192C 14 - 11 in. Handcrafted Bronze Decorative Candle Holder K-4192C

This item is Discontinued.

Ore Furniture

Ore Furniture K-4192C 14 - 11 in. Handcrafted Bronze Decorative Candle Holder (Discontinued)

Mfr # K-4192C
Zoro # G903740345
UPC # 854570012877
Country of Origin China
Category Candles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-4192C
Zoro #
G903740345
UPC #
854570012877
Country of Origin
China

Description

An intricately crafted decoration designed to bring an elegant sense to any setting. Place this unique centerpiece in any room to draw the attention and interest of everyone.

Features
  • This beautifully handpainted and handcrafted decorative pair of candle holders is designed for home comfort.
  • This modernized and luxurious styled candle holder creates a unique effect to the environment and your room.
  • The shape and style of the holder has a very distinctive feature.
  • The decorative candle holders features archaic patterns of gold leaves and Classical Greek engravings of female portrait on two sides of the candle holder that accents between bronze and gold lacquer finished (engraving diameter is 3 in. for the small holder and 3.5 in. for the big holder; sphere diameter is 4 in. ).
  • Made of Polyresin and can be easily clean with a cloth.
  • A pair of votive scented candles included (diameter of 3 in. ).
  • The height of the candleholders are 14 in. and 11 in. , base dimension of 3 x 3.5 in. and top diameter of 5 in.
  • Dimension - Large - 6 x 4.5 x 14 in.
  • Small - 5 x 4 x 11 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.