This item is Discontinued.

This item is Discontinued.
Ore Furniture K-4192V 16.25 in. Handcrafted Bronze Decorative Vase (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4192V
- Zoro #
- G703777138
- UPC #
- 854570011504
- Country of Origin
- China
Description
An intricately crafted decoration designed to bring an elegant sense to any setting. Place this unique centerpiece in any room to draw the attention and interest of everyone.
Features- This beautifully handpainted and handcrafted decorative vase is designed for home comfort.
- This item will add a majestic ambience to your home.
- The decorative vase features archaic patterns of gold leaves and Classical Greek engravings of female portrait on two sides of the vase that accents between bronze and gold lacquer finished (engraving dimension is 5 x 5 in. ).
- Made of Polyresin and can be easily clean with a cloth.
- The internal depth vase dimension is 14 in. and the diameter of the opening is 6 in.
- Dimension - 8 x 8 x 16 in.