This item is Discontinued.

This item is Discontinued.
Ore Furniture K-4235T 34 in. Sobek Dark Espresso Table Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4235T
- Zoro #
- G803787242
- UPC #
- 854570012273
- Country of Origin
- China
Description
Features
- This elegant Sobek Dark Espresso table lamp is designed by the reknown designer, Judy Sha, and part of her memorable home decor collection that accent her passion for design and home comfort.
- The top part of the body is designed with intricate floral designs that compliments the border of the vase.
- The shade is made of linen measures 11.5 in. in height and 15 in. in diameter.
- The shape and style of the lamp has a very distinctive feature.
- The Sobek Lamp features high quality imitation of crocodile leather engraving with chrome silver border lacquer finished for the base and the top.
- Place this in living room or in own's bedroom for style.
- Made of Polyresin and use a dry or damp cloth to clean.
- The body is meaures 17.5 in. in height and 7 in. for the base, the finial measures 12 in. in height.
- Three way lamp (only with a three way bulb), 120 V 60W bulb max, UL listed.
- Size - 34 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.