This item is Discontinued.

This item is Discontinued.
Ore Furniture K-4243-V1 14 in. Zebra Decorative Vase (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4243-V1
- Zoro #
- G503787276
- UPC #
- 854570011238
- Country of Origin
- China
Description
An intricately crafted decoration designed to bring an elegant sense to any setting. Place this unique centerpiece in any room to draw the attention and interest of everyone.
Features- This beautifully hand painted decorative vase is designed by the reknown designer, Judy Sha, and part of her memorable home decor collection that accent her passion for design and comfort.
- This item will add a majestic ambience to your home.
- The decorative vase features glass mosaic zebra pattern accents with black lacquer finished.
- Made of Polyresin and can be easily clean with a cloth.
- The internal bowl dimension is 7 D x 4 W x 11 L in.
- Dimension - 13 x 4.8 x 14 in.