This item is Discontinued.

Ore Furniture Ore Furniture K-4290C 12 in.; 14 in. Everly Candleholder Set K-4290C

This item is Discontinued.

Ore Furniture

Ore Furniture K-4290C 12 in.; 14 in. Everly Candleholder Set (Discontinued)

Mfr # K-4290C
Zoro # G503694918
UPC # 854570003806
Country of Origin China
Category Candles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-4290C
Zoro #
G503694918
UPC #
854570003806
Country of Origin
China

Description

Add instant warmth and ambiance with this Everly Heart-Shape Candle Holders Set. With a modern mini-urn silhouette and bronze finish, these 2 piece candle holders set works beautifully on a mantel or as a dramatic centerpiece for a festive meal. The pillar candle holders give an elegant and modern look to your room. The Everly Heart-Shape Bronze Candle Holders Set not only look elegant, but also create a nostalgic and soothing atmosphere for your guests. This luxurious transitional styled candle holder creates a unique effect to the environment and your room. The base of style of this item mimics Chrome Studded Heart scroll patterns that compliments the modern design projecting toward the contemporary style of the column top. The decorative candle holders features Heart-Shape Chrome Studs theme with brownish bronze finished for the base and the top (top diameter is 3.25 in. for both small holder and big holder)

Features
  • Made of Polyresin. And can be easily clean with a damp cloth.
  • A pair of yellow non-scented votive candles included (diameter of 3 in.).
  • The base dimension of small candleholder is 4.5 L x 4.5 W x 3 H in.
  • Base dimension of the large candleholder is.
  • 4.75 L x 4.75 W x 3.5 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.