This item is Discontinued.

Ore Furniture Ore Furniture K-4291D 11 in. Langi Decorative Trojan Horse K-4291D

This item is Discontinued.

Ore Furniture

Ore Furniture K-4291D 11 in. Langi Decorative Trojan Horse (Discontinued)

Mfr # K-4291D
Zoro # G203786746
UPC # 854570023729
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-4291D
Zoro #
G203786746
UPC #
854570023729
Country of Origin
China

Description

For your consideration is this modernized resin Trojan Horse figurine. This is a depiction of which the Greeks concealed themselves in order to enter Troy. It has been decorated with Mirrored Mane and Ornate Filigree adorned the horse body structure. This is a great addition to your home decor and would make a lovely addition to any collection. Each figurine are able to moved the figurine around your home to your liking. This Horse hind legs are up to show good sign of healthiness and luck for you. This modernized and luxurious styled item creates a unique effect to the environment and your room.

Features
  • The shape and style of the horse have a very distinctive feature
  • The item features ornate filigrer design of silver finished and mirrored mane giving a silverly twilight
  • Made of polyresin
  • Can be easily clean with a damp cloth
Specifications
  • Size: 11"
  • Horse Overall Dimension: 11.25" H x 3.5" W x 10.75"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.