This item is Discontinued.

Ore Furniture Ore Furniture K-4292C 12 In; 14 in. Kairavi Candleholder; Gold Brown - Set of 2 K-4292C

This item is Discontinued.

Ore Furniture

Ore Furniture K-4292C 12 In; 14 in. Kairavi Candleholder; Gold Brown - Set of 2 (Discontinued)

Mfr # K-4292C
Zoro # G403693950
UPC # 854570023743
Country of Origin China
Category Candleholders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-4292C
Zoro #
G403693950
UPC #
854570023743
Country of Origin
China

Description

Add instant warmth and ambiance with this Kairavi Speckled Glass Candle Holders Set of 2. With a modern silhouette and silvery finish, these 2 piece candle holders set works beautifully on a mantel or as a dramatic centerpiece for a festive meal. The pillar candle holders give an elegant and modern look to your room. The Kairavi Speckled Glass Silver Candle Holders Set not only look elegant, but also create a nostalgic and soothing atmosphere for your guests. This luxurious modern styled candle holder creates a unique effect to the environment and your room.

The decorative candle holders features Speckled Glass Mirror theme with silver finished, For the base and the top with silver finish (top diameter is 3.5"" for both small holder and big holder)

Features
  • Made of polyresin
  • A pair of white non-scented votive candles included (diameter of 3")
  • Can be easily clean with a damp cloth
  • Set of 2
Specifications
  • Finial Finish: Gold Brown
  • Harp Finish: Gold
  • Size: 12", 14"
  • Small Candleholder Dimension: 5.5" H x 1" W x 4" L
  • Large Candleholder Base Dimension: 6.5" H x 1" W x 4.5" L
  • Weight: 7 lbs

Ratings & reviews