This item is Discontinued.

This item is Discontinued.
Ore Furniture K-4292V 17.5 in. Kairavi Decor Vase (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4292V
- Zoro #
- G103903816
- UPC #
- 854570023774
- Country of Origin
- China
Description
This beautifully crafted Kairavi Speckled Glass Inspired Vase Decor is designed to be part of your memorable home decor collection that will accent your passion for design and comfort. Perfect for holding plants and flowers to beautify your room. Swirl paterns features a predominant silver finish. Majestic exterior design is sure to make this vase an excellent addition to your rooms. This item will add a majestic ambience to your home while making a statement whether filled with flowers or by itself. The decorative vase is a perfect match with all of your home accesories.
Features- Tallest tip of the inner vase is 17" H and the shortest tip of the inner vase is 13" H
- Made of polyresin
- Can be easily clean with a dry cloth
- Size: 17.5"
- Vase Hole Storage Size: 9.5" H x 7" L
- Weight: 7 lbs