This item is Discontinued.

This item is Discontinued.
Ore Furniture K-5123T 31 in. Lady Crystal Table Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5123T
- Zoro #
- G803786986
- UPC #
- 854570009396
- Country of Origin
- China
Description
Features
- This lovely table lamp features a black and white striped shade w/ glitter trim.
- The shade also features a lining of 100% imported crystals on the edge.
- The body of the lamp has a unique design with hanging 100% imported crystal teardrops.
- This table lamp brings out a sophisticated sensation to the environment.
- The body is made of steel.
- Uses a 3 way type 100 Watt or smaller, 120Volt, type A bulb.
- Assembly is required.
- Dimension - 16 x 16 x 31 in.