This item is Discontinued.

Ore Furniture Ore Furniture K-5154T 30 in. Bhavya Crystal Table Lamp; Gold K-5154T

This item is Discontinued.

Ore Furniture

Ore Furniture K-5154T 30 in. Bhavya Crystal Table Lamp; Gold (Discontinued)

Mfr # K-5154T
Zoro # G503909814
UPC # 854570023576
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-5154T
Zoro #
G503909814
UPC #
854570023576
Country of Origin
China

Description

This Bhavya Crystal Table Lamp is an enchanting piece that is absolutely breath taking, an ideal addition to any room whether modern, contemporary, vintage, or rustic. Attention grabbing, place this table lamp in any room to complete the room decor. Beautifully decorated, a chic and elegant lamp that is a stylish all around; a lamp that will surely be the center piece that lights up the room.

This 30" matte gold steel table lamp has a sheer silk/polycarbonate drum shade that is beautiful and has gold accent trim on the edge of the shade with dropped 100% imported crystals that hangs from the center, a definite ideal piece that is breath-taking

Features
  • This bhavya table lamp is chic and elegant, decorated with beautiful 100% imported crystals
  • This table lamp is an enchanting piece that will compliment any room decor
  • The base is a matte gold polished steel material
  • Uses one 120V 100W Type A bulb, incadescent, CFL, LED bulb compatible
  • Shade is made of sheer silk/polycarbonate material
  • Inner 100% imported crystals
  • In-line on/off switch
  • UL listed
  • Use a damp cloth for cleaning
  • Bulb socket to base is 21"H
Specifications
  • Harp Finish: Gold
  • Size: 30"
  • Finial Finish: Gold
  • Clear Cord Size: 68 L
  • Crystals Dimension: 14" H x 11" W x 11" L
  • Harp Dimension: 9" H x 0.25" W x 4.5" L
  • Finial Dimension: 2" H x 1" W x 1" L
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews