This item is Discontinued.

Ore Furniture Ore Furniture K-819BK 17.25 in. Cheru Powder Black Mid-Century Modern Touch on Metal Table Lamp K-819BK

This item is Discontinued.

Ore Furniture

Ore Furniture K-819BK 17.25 in. Cheru Powder Black Mid-Century Modern Touch on Metal Table Lamp (Discontinued)

Mfr # K-819BK
Zoro # G603909660
UPC # 843245105440
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-819BK
Zoro #
G603909660
UPC #
843245105440
Country of Origin
China

Description

Lamp Style that characterized by clean simplicity democratic design and natural shapes, This MOD droplet powder black Cheru Touch-On Table Lamp features a modernism shape that's been rethought, retooled and redefined. 3-way reliable touch sensor control features let you adjust the light you need with just a touch of your hand. No more trying to find the switch in a dark room, this lamp is always ready for your touch. Simply touch any metal surface and you will put this lamp through its paces of low-medium-high-off. Use a single level light bulb, no need to use a 3-way bulb. Features a solid white shade giving this lamp a crisp, simplistic accent. The shape of the table base is just discernable with it's droplet shape. This modern mid-century droplet table lamp never looked so good and it's Touch controls with 4 settings. This lamp is an enchanting piece that will compliment any room decor.

Features
  • 3 Way Touch-On, wherein in touch any metal portion, then lamp will lit up
  • Fully Assembled
Assembly Instructions
  • Unscrew the Black Ring Adaptor and flip the shade upside down to connect to the Table Lamp Bulb Socket and tighten back with the Black Ring Adaptor to tighten securely.
Bulbs Included
  • 1 pc 60W MaxType A (E26) Incandescent Bulb, CFL and LED Bulbs not allowed
Cleaning Instructions
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Powder Cloud Black
  • Material: Metal
  • Bell Shape Size: 9.25" H x 8.25" W x 10" L
  • Table Base Size: 5.75" Dia x 0.50" H
  • Silver Cord : 67" L
  • Table Body Size: 10.25" H
  • Size: 17.25"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews