This item is Discontinued.

This item is Discontinued.
Ore Furniture K-819WH 17.25 in. Cheru Powder White Mid-Century Modern Touch on Metal Table Lamp (Discontinued)
Specifications
Details
- MFR #
- K-819WH
- Zoro #
- G403909792
- UPC #
- 843245105464
- Country of Origin
- China
Description
Lamp Style that characterized by clean simplicity democratic design and natural shapes, This MOD droplet powder white Cheru Touch-On Table Lamp features a modernism shape that's been rethought, retooled and redefined. 3-way reliable touch sensor control features let you adjust the light you need with just a touch of your hand. No more trying to find the switch in a dark room, this lamp is always ready for your touch. Simply touch any metal surface and you will put this lamp through its paces of low-medium-high-off. Use a single level light bulb, no need to use a 3-way bulb. Features a solid white shade giving this lamp a crisp, simplistic accent. The shape of the table base is just discernable with it's droplet shape.This modern mid-century droplet table lamp never looked so good and it's Touch controls with 4 settings (Low, Medium, High, Off). This lamp is an enchanting piece that will compliment any room decor .
Features- 3 Way Touch-On, wherein in touch any metal portion, then lamp will lit up
- Fully Assembled
- Unscrew the Black Ring Adaptor and flip the shade upside down to connect to the Table Lamp Bulb Socket and tighten back with the Black Ring Adaptor to tighten securely.
- 1 pc 60W MaxType A (E26) Incandescent Bulb, CFL and LED Bulbs not allowed
- Wipe with a damp cloth for cleaning
- Finish: Powder Cloud White
- Material: Metal
- Bell Shape Size: 9.25" H x 8.25" W x 10" L
- Table Base Size: 5.75" Dia x 0.50" H
- Silver Cord : 67" L
- Table Body Size: 10.25" H
- Size: 17.25"
- Weight: 4 lbs