This item is Discontinued.

Ore Furniture Ore Furniture K-820WH 23.5 in. Niyor Powder White Mid-Century Modern Touch on Metal Table Lamp K-820WH

This item is Discontinued.

Ore Furniture

Ore Furniture K-820WH 23.5 in. Niyor Powder White Mid-Century Modern Touch on Metal Table Lamp (Discontinued)

Mfr # K-820WH
Zoro # G003909635
UPC # 843245105488
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-820WH
Zoro #
G003909635
UPC #
843245105488
Country of Origin
China

Description

This fun and stylish table lamp offers a down to Earth, contemporary allure that will liven up your decor. Varying powder cloud white combined with a seemingly crisp drum shade, make for the perfect inspiration piece to a decorating scheme.This Niyor Mid-Century Table Lamp features a 3-way reliable touch sensor control that enables you to adjust the light you need with just a touch of your hand. No more trying to find the switch in a dark room, this lamp is always ready for your touch. Simply touch any metal surface and you will put this lamp through its paces of low-medium-high-off. Use a single level light bulb, no need to use a 3-way bulb. Features a solid white shade giving this lamp a crisp, simplistic accent. The shape of the table base is just discernable with it's goulash gourd shape.

Features
  • 3 Way Touch-On, wherein in touch any metal portion, then lamp will lit up
  • Fully Assembled
Assembly Instructions
  • Unscrew the Black Ring Adaptor and flip the shade upside down to connect to the Table Lamp Bulb Socket and tighten back with the Black Ring Adaptor to tighten securely.
Bulbs Included
  • 1 pc 60W MaxType A (E26) Incandescent Bulb, CFL and LED Bulbs not allowed
Cleaning Instructions
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Powder Cloud White
  • Material: Metal
  • Bell Shape Size: 9.25" H x 10" W x 12" L
  • Table Base Size: 6" Dia. x 0.25" H
  • Silver Cord : 64.5" L
  • Table Body Size: 15.25" H x 7.5" W
  • Size: 23.5"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews