This item is Discontinued.

Ore Furniture Ore Furniture K-9741SR 88 in. Silver 4 Arch Floor Lamp K-9741SR

This item is Discontinued.

Ore Furniture

Ore Furniture K-9741SR 88 in. Silver 4 Arch Floor Lamp (Discontinued)

Mfr # K-9741SR
Zoro # G103712524
UPC # 854570010637
Country of Origin China
Category Floor Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-9741SR
Zoro #
G103712524
UPC #
854570010637
Country of Origin
China

Description

Features
  • This contemporary and stylish 4-arch floor lamp will not only brighten up your room but also add a modern touch of decor.
  • The newly sleek design of the silver chrome colored arches compliments with the stylishly marble base (12.75 in. in diamter and 1.25 in. in thickness).
  • The 4 shades (5 in. in diameter and 2.5 in. in height) are finished with silver chrome rust-resistance coat that can easily be clean using a damp cloth or a duster.
  • With a dimer switch mechanism, one can easily adjust the brightness accordingly to one's need; 120 V, 40 W, 4 clear S11 Bulbs are included and can easily replace and purchase at local store.
  • With the cord of 117 in. max in length, one can place this lamp anywhere in the room.
  • Dimension - 50 x 45 x 88 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews