This item is Discontinued.

Ore Furniture Ore Furniture K-9747-2 84.5 in. Oma Brushed Nickel Arch-Floor Lamp K-9747-2

This item is Discontinued.

Ore Furniture

Ore Furniture K-9747-2 84.5 in. Oma Brushed Nickel Arch-Floor Lamp (Discontinued)

Mfr # K-9747-2
Zoro # G703909737
UPC # 854570023620
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-9747-2
Zoro #
G703909737
UPC #
854570023620
Country of Origin
China

Description

The Oma Single Brushed Silver Floor Lamp grasps a white cylindrical polycarbonate shade at a far reach, and can be placed down light easily over sofas or arm chairs for alternative reading or task light. This Lamp has a multi-funtions as an Arc or a Free-Standing Floor Lamp, accomodating your various needs and daily use. Formed from a cylindrical polycarbonate shade that is durarable with the soft arch of the metal stem, ultimately focusing on the bright light coming from the center. Standing and extending at over 6 feet. Modernism and Sleek design that perfectly blends into a living room or an entrance to the office. Heavy-weighted Polish Chrome Round Base grants Perfect Balance for the lamp preventing it from tipping over. Adjustable tilting shade directs light in the direction you desire. Oma Arc Floor Lamp has a high, hotel-grade quality making it the perfect decoration of any room.

Features
  • The oma arc floor lamp is intended as a statement piece for interiors as well as a functional light source
  • Modern and sleek design that perfectly blends into a living room or an entrance to the office
  • UL listed for product safety
  • Patent pending innovative k/d shade is used to flatten for damage free from transit
  • Shade comes with cloth hook and eye closure
  • Uses a 100W Type A bulb, incandescent, 23W CFl or LED bulb compatible
  • On/off switch located on the cord
  • Use a damp cloth for cleaning
Specifications
  • Shade Finish: Beige
  • Hardware Finish: Brushed Nickel
  • Base Finish: Polished Chrome Steel
  • Cord Finish: Clear
  • Material: Metal
  • Shade Material: Polycarbonate
  • Size: 84.5"
  • Overall Height: 84.5" H
  • Cord Length: 68" L
  • Floor Size: 82" H
  • Shade Dimension: 10.25" H x 17" W x 17" L
  • Marble Base Dimension: 2" H x 15.75" W x 15.75" L
  • Overall Product Weight: 25 lbs
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.