This item is Discontinued.

This item is Discontinued.
31171F-SN 58 in. to 72 in. Mid-Century Adjustable Tripod Silver Floor Lamp (Discontinued)
Specifications
Product Information
- MFR #
- 31171F-SN
- Zoro #
- G103909429
- UPC #
- 854570019562
- Country of Origin
- China
Description
The Mid-Century Height Adjustable Tripod Floor Lamp creates the perfect set for the urban design that is your style. A trio of sturdy silver metal legs creates the base for this floor lamp. The score of your lamp is accented by a drum - the white cotton/linen drum shade, that is. This lamp would be great in a living room space, bedroom space, as well as any room in your home or office that would look finished with a modern lighting accent. Includes an easy access dual pull chain switch for easy on/off, and uses a dual 100-watt Type A bulb, CFL and LED Light compatible. Try contemporary on for size with this floor lamp's ultra-cool tripod design. Brushed silvertone stand is a striking complement.
Features- This Mid-Century Floor Lamp creates a unique effect and a multi-function for adjusting the height of your choice to your home environment
- It features an adjustable height size from 58" - 72"H defined by unique easy access dual pull-chain switch
- A white drum shade made of cotton/linen fabric
- UL listed
- 11" Silver Harp
- Color: Silver
- Material: Metal
- Measurement of Shade: 20" L x 20" W x 13" H
- Base to the Bulb Socket: 49"H
- Black Cord: 87" L
- Harp:11" H
- Bulb Base Type: Intermediate, E26
- Qty Of Bulbs Per Lamp: 1
- Wattage: 100
- Warranty length: 90 Days
- Assembly Required: Yes
- Fabric Measures: 20" L x 20" W x 13" H
- Dimension: 58-72" H x 20.5" W x 20.5" L
- Weight: 9 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.