This item is Discontinued.

Ore International HB2139 20.75 in. Sterling Matte Non-Gloss Black Table Lamp with Wireless Charging Station & USB Port HB2139

This item is Discontinued.

Ore International

HB2139 20.75 in. Sterling Matte Non-Gloss Black Table Lamp with Wireless Charging Station & USB Port (Discontinued)

Mfr # HB2139
Zoro # G003909734
UPC # 843245104818
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB2139
Zoro #
G003909734
UPC #
843245104818
Country of Origin
China

Description

Sterling Matte Non-Gloss Black Table Lamp with Wireless Charging Station & USB Port

Equipped with a 2.1A USB port and a Wireless charging station utility on its base, this slim Sterling Matte Non-Gloss Black Transitional metal table lamp is fit for the modern era. Perfect for a side table or end table, the design features an on-off gold pull chain switch for easy control. The slim profile sits on a round matte black base with an integrated 2.1A USB port located on the side of the base and a wireless charging station utility on top of the base for superior convenience. Provides optimal charging speed, and its secure round surface prevents the smartphone from slipping and getting scratches. A Black semi-bell lamp shade sits on top. The table lamp with charging station design is ideal for a work area or for bedside use, too.

Features
  • Black Semi-Bell Shade
  • Black Bell Shape Cotton/Linen Shade measures 12" L x 10" W x 8" H
  • No Harp and Finial required
  • Requires a 120v 60 watts maximum Type A (E26) Incandescent, CFL or LED Bulb Compatible
  • Pull Chain On/Off Switch located on the bulb socket
  • 2.1A USB Port and a Wireless Charging 3" dia. A Station Utility
  • Metal Black Table Base measures 7" L x 16" H
  • Black Cord measures 62" L
  • Wipe with a damp cloth for cleaning
  • UL Listed
Specifications
  • Color: Black
  • Size: 20.75 in.
  • Material: Black Metal Table Base
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.