This item is Discontinued.

Ore International HBL2524 58.5 in. 6 Aluminum LED Zeus Metal Floor Lamp; Silver Chrome HBL2524

This item is Discontinued.

Ore International

HBL2524 58.5 in. 6 Aluminum LED Zeus Metal Floor Lamp; Silver Chrome (Discontinued)

Mfr # HBL2524
Zoro # G803909460
UPC # 843245111076
Country of Origin China
Category Floor Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2524
Zoro #
G803909460
UPC #
843245111076
Country of Origin
China

Description

Create a new look for the luxe home with this floral-shaped metal floral lamp is hand-made with high-quality aluminum wire, and the flower buds are vivid. Introduce a stunning conversation starter into your home with this Zeus LED floor lamp. Standing a majestic 28 inches high, this lamp boasts six aluminum floral buds or orbs on a sleek aluminum wire spiral to form a contemporary design that draws attention. Will bring you a romantic ambience, putting you in a better mood from relaxed to energetic to romantic. Our modern floor lamp fits easily behind your furniture. Its slender design allows it to position well near seats, sofas, side tables, etc. It's a great alternative to unpleasant overhead lights. Warm lights can bring you a sweet night, cool white lights can help you focus and a step-on switch allows you to get the most comfortable brightness for your space. Works in your bedroom as night light bedside lamp, any living spaces as mood lighting or anywhere else in your house.

Features
  • Aluminum Wire Cage Round Buns Shade comes with 2 pcs Amber, 2 pcs Purple and 2 pcs Silver measures 4" L x 4" W x 4" H each
  • Step-On Switch located on the Silver Cord
  • Distance from Base to Step-On Switch is 20.5" L
  • Silver Chrome Aluminum Table Body measures 18" L x 7" W x 57.5" H
  • Silver Chrome Round Metal Base measures 8" L x 8" W x 1" H
  • Silver Cord measures 87.50" L
Materials:
  • Silver Chrome Metal, Aluminum Wire Assorted Amber, Purple, Silver Round Floral Buns Shade
Bulb:
  • Comes with 6 pcs G4 3 Watt LED Bi-Pin Connection, ( Supplement to the Lamp, No Warranty )
Care Instructions:
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Silver Chrome Aluminum/Metal
  • Input Voltage: 110-120V
  • Size: 58.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.