This item is Discontinued.

This item is Discontinued.
L2001C 27 in. Gray Stone Slab Black & Gold Metal Plant Stand (Discontinued)
Specifications
Product Information
- MFR #
- L2001C
- Zoro #
- G904154578
- UPC #
- 843245109745
- Country of Origin
- China
Description
Your favorite potted plant will be even more gorgeous when you display them on this lovely cast metal plant stand. It features one 12" Square platform to create a dramatic showcase for your green thumb. It looks great on your patio or indoors in any room. A single tier Metal plant stand w/ geometric modern legs, perfect for the atrium, garden, patio, or wherever you need a burst of color and brilliant greenery. The plant stand enables you to create a dramatic display of your favorite 12" potted plant! A great solution for enhancing outdoor or indoor areas, this plant stand is made of powder coated metal and covered in a black/gold finish. It includes a durable frame with modern geometric leg footing for placing your pot plant. This interesting plant stand is the perfect solution to the terrace, garden or house. The metal structure is an added metal railway around to make and prevent you potted plant to accidentally fall off and gives the plant stand a more robust look. This plant stand can accommodate a 12" big pot of flowers.
Features- Crafted from durable cast metal
- Choice of hardened powder coat finishes
- Fade-, chip-, and crack-resistant
- Grey Stone Slabs is multiple color stone giving the platform a rustic look
- Plant Platform Stand measures 12.5"L x 12.5" W x 0.50"H
- Railway design measures 14.25"L x 14.25"W x 3.5"H
- Black/Gold Metal legs measures 14"L x 14 "W x 23.5"H
- The Cast metal square tube measures 0.75"L x 0.75"W
- Wipe with a damp cloth for cleaning
- Size: 27 in.
- Color: Black & Gold
- Weight: 15 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.