
LB-1702 26.18 in. Celtic Clover Square Cast-Iron Plant Stand; Large (Discontinued)
- Mfr # LB-1702
- Zoro # G804042715
Specifications
Product Information
Description
The 26.18 Inch modern celtic clover designs square slender leg patio plant stand to lift your blooms and add different aspects to your display. Four legs have simple straight forward appeal wrought iron look made from cast iron material. The sides have a moden fluer de lis casted on each sides. Plant stand has an option for home improvements, that you be able to spray paint the color you wanted for your plant stand. The black powder-coated cast iron will last for a long time outdoors. The flowers plant stand combines simple footed legs with a decorative clover leaf work top, reminiscent of the celtics pattern from the medieval times. Lovely plant stand set in cast iron will display your favorite potted plant in style.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Gorgeous stand with intricately 3 clover designed top
- Fully assembled
- Finish: Hardened powder coat
- Size: Large
- Material: Cast Iron
- Dimesnion: 26.18 x 12.21 x 12.21
- Weight: 8 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.