This item is Discontinued.

This item is Discontinued.
LB-1708 28 in. Square Cast-Iron Plant Stand; Set of 3 (Discontinued)
Specifications
Product Information
Description
Provide your plants some stylish lattice design to set on with these set of 3 piece square cast iron plant stands. Each of these stands are great together or spaced apart throughout your garden. Bring a touch of nature into your living space with this stunning plant stands. Durable lattice square top, beautiful side vine patterns, and a powder coated black and gold lacquered metal frames give this plant stand set both style and versatility to complete your decor in the foyer or out on the patio. Thanks to the different sizes, it's easy to create a tiered look with this plant stand. Lighter weight than it looks, it is ideal for showcasing floral and greenery singly or as a grouping of varied heights. Set them in a close arrangement in the corner of your home office, and top them with fresh succulents, glowing candles, and floral vases to create a relaxed and uplifting display.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Gorgeous stand with intricately lattice designed top
- Finish: Hardened powder coat
- Size: 28 in.
- Size 1 Dimension: 13 x 9 x 9 in.
- Size 2 Dimension: 20.5 x 11 x 11 in.
- Size 3 Dimension: 28 x 13 x 13 in.
- Weight: 9 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.