This item is Discontinued.

Ore International Ore International 611PK Ceramic Teddy Bear Lamp - Pink 611PK

This item is Discontinued.

Ore International

Ore International 611PK Ceramic Teddy Bear Lamp - Pink (Discontinued)

Mfr # 611PK
Zoro # G303909823
UPC # 75821451393
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
611PK
Zoro #
G303909823
UPC #
75821451393
Country of Origin
China

Details

Material
Ceramic
Color
Red, Pink
Item
Table Lamp
Number of Bulbs
1
Maximum Wattage
60 W
Shade Color
Red

Description

  • Table lamp.
  • Pink finish.
  • Shade material: Linen.
  • Body material: Ceramic.
  • Add delight to a child's room with this teddy bear design.
  • Shade creates soft subdued lighting.
  • UL listed.
  • Accommodates (1) 60W bulb (not included).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.