This item is Discontinued.

Ore International Vanity Set, Espresso, 25 in H, 25 in W H206ES

This item is Discontinued.

Ore International

Vanity Set, Espresso, 25 in H, 25 in W (Discontinued)

Mfr # H206ES
Zoro # G104020024
UPC # 75821458859
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H206ES
Zoro #
G104020024
UPC #
75821458859
Country of Origin
China

Dimensions

Width (In.)
25 in
Height (In.)
25 in

Details

Item
Vanity Set
Number of Drawers
1
Features
Mirror, Tilt, Cushioned Seat
Color
Espresso

Description

The mission of Ore International Inc., is to be the leading provider of innovative, high quality lighting fixtures, gift, and furniture to world-wide commercial, industrial, residential and utility markets. Ore International Inc. has a total commitment to a Customer First attitude and to being consistently superior to competitors in fulfilling customer needs. Ore International is also committed to growing profitably and to the opportunity for all employees to contribute, grow, have fun and take pride in their work.
  • Made from wood and wood composite
  • Features a rich espresso-colored finish
  • Includes a vanity, mirror and stool
  • Assembly required
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.