This item is Discontinued.

This item is Discontinued.
ORE International HB4494 30.5 in. Green Accent Chair With Pillow (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB4494
- Zoro #
- G304020398
- UPC #
- 854570013928
- Country of Origin
- China
Description
Add style to your living, family, or bedroom -as well as extra seating- with this chic accent chair. Wrapped in a soft green fabric with bright red pillow case for extra back comfort, this chair set offers an updated style and smooth plush comfort.
Features- Green accent chair with pillow.
- Size - 30.5 H in.
- Mint Green fabric upholstery for a versatile piece that can easily match any home furniture or decor.
- Ample cushioning provides a comfortable cradle for the body.
- The perfect piece for any retro decor. as an accent chair.
- Dark brown finished legs for a complementing accent, with a red pillow.
- Contemporary design with an elegant and sophisticated appeal, perfect for any styled room
- Minimal assembly required
- Fabric Material - 95% Polyurethane, 5% Polyester Fiber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.